Zoro Homepage

1,000 mL Liquid Hand Soap Cartridge

  • Mfr # 33821

  • Zoro # G605810940


product price: $90.69
/pk 8, $11.34/ea
Free Shipping & Returns

Key Features

Form
Liquid
Container Type
Cartridge
Container Size
1 L
Fragrance
Fragrance Free
Hygiene Properties
Hypoallergenic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33821
Zoro #
G605810940
UPC #
017000338217
Country of Origin
United States

Dimensions

Container Size
1 L
Size
1,000 mL

Details

Item
Hand Soap
Form
Liquid
Container Type
Cartridge
Fragrance
Fragrance Free
Hygiene Properties
Hypoallergenic
Hygiene Series
Dial
Requires Dispenser
Yes
Standards
Leaping Bunny Approved as Cruelty Free, Green Seal Standard GS-41A
Packaging Type
Cartridge
Ligature Resistant
No
Application
Hand Cleansing
Hygiene Form
Liquid
Series
Dial Professional
Uses Dispenser
Mfr. No. DIA 03922
Color
Green
NSF Rating
Not Rated
Product Type
Hand Soap
Manufacturer Dispenser Part Number
03920, DIA 03922
Removes
Germs, Grease, Grime
Includes Grit
No

Description

Hand Soap, Color Green, Form Liquid, Product Type Hand Soap, Series Dial Professional, Container Size 1 L, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Hypoallergenic, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 03920, DIA 03922, Requires Dispenser Yes, Includes Not Applicable, Standards Leaping Bunny Approved as Cruelty Free, Green Seal Standard GS-41A, Application Hand Cleansing, NSF Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.