Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 gal. Foam Hand Soap Cartridge

  • Mfr # 35452

  • Zoro # G5038957


product price: $159.99
/pk 4, $40.00/ea
Free Shipping & Returns

Key Features

Form
Foam
Container Type
Cartridge
Container Size
1 gal
Fragrance
Original
Hygiene Properties
Antibacterial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35452
Zoro #
G5038957
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal.

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Original
Hygiene Properties
Antibacterial
Hygiene Series
Dial Complete
Requires Dispenser
Yes
Uses Dispenser
Mfr. No. DIA 98606
Hygiene Form
Foam
Color
Pink
Packaging Type
Cartridge
Formula
Hypoallergenic
Application
Hand Cleansing
Standards
Leaping Bunny Approved as Cruelty Free
Features
Uses Less Water and Soap Than Liquid Hand Cleaners
Series
Dial Complete
Refill Type
Bulk
Removes
Germs, Grease, Grime
Product Type
Hand Soap
NSF Rating
E2
Includes Grit
No
Manufacturer Dispenser Part Number
DIA 98606

Description

Hand Soap, Color Pink, Form Foam, Product Type Hand Soap, Series Dial Complete, Container Size 1 gal, Container Type Cartridge, Fragrance Original, Hygiene Properties Antibacterial, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number DIA 98606, Requires Dispenser Yes, Includes Not Applicable, Standards Leaping Bunny Approved as Cruelty Free, Application Hand Cleansing, NSF Rating E2, Removes Germs, Grease, Grime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.