Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 gal Liquid Hand Soap Jug

  • Mfr # 33809

  • Zoro # G103927553


product price: $91.49
/pk 4, $22.87/ea
Free Shipping & Returns

Key Features

Form
Liquid
Container Type
Jug
Container Size
1 gal
Fragrance
Fresh Floral
Hygiene Properties
Hypoallergenic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33809
Zoro #
G103927553
UPC #
017000338095
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal

Details

Item
Hand Soap
Form
Liquid
Container Type
Jug
Fragrance
Fresh Floral
Hygiene Properties
Hypoallergenic
Hygiene Series
Dial
Requires Dispenser
No
Uses Dispenser
No
Series
Dial Professional
Formula
Mild Formula
Application
Hand Cleansing
Hygiene Form
Liquid
Packaging Type
Jug
Ligature Resistant
No
Color
Green
Standards
Leaping Bunny Approved as Cruelty Free, Green Seal Standard GS-41A
Removes
Germs, Grease, Grime
Product Type
Hand Soap
NSF Rating
Not Rated
Includes Grit
No

Description

Hand Soap, Color Green, Form Liquid, Product Type Hand Soap, Series Dial Professional, Container Size 1 gal, Container Type Jug, Fragrance Fresh Floral, Hygiene Properties Hypoallergenic, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards Leaping Bunny Approved as Cruelty Free, Green Seal Standard GS-41A, Application Hand Cleansing, NSF Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.