Zoro Homepage

1 gal. Liquid Hand Soap Jug

  • Mfr # 82838

  • Zoro # G5039194


product price: $95.99
/pk 4, $24.00/ea
Free Shipping & Returns

Key Features

Form
Liquid
Container Type
Jug
Container Size
1 gal
Fragrance
Floral
Hygiene Properties
Antibacterial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82838
Zoro #
G5039194
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal.

Details

Item
Hand Soap
Form
Liquid
Container Type
Jug
Fragrance
Floral
Hygiene Properties
Antibacterial
Hygiene Series
Universal
Requires Dispenser
No
Packaging Type
Jug
Formula
Hypoallergenic
Hygiene Form
Liquid
Color
Clear
Standards
Leaping Bunny Approved as Cruelty Free
Application
Hand Cleansing
Refill Type
Bulk
Series
Universal
Features
Designed for Frequent Hand Washing
NSF Rating
E2
Includes Grit
No
Removes
Germs
Product Type
Hand Soap

Description

Hand Soap, Color Clear, Form Liquid, Product Type Hand Soap, Series Universal, Container Size 1 gal, Container Type Jug, Fragrance Mild, Hygiene Properties Antibacterial, Formula Sensitive Skin, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards Leaping Bunny Approved as Cruelty Free, Application Hand Cleansing, NSF Rating E2, Removes Germs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.