Zoro Homepage

10 oz Moisturizing/Antibacterial Foam Hand Soap Pump Bottle

  • Mfr # 17000 34739

  • Zoro # G112932975


product price: $51.89
/pk 8, $6.49/ea

Key Features

Form
Foam
Container Type
Pump Bottle
For Use On
Hand
Hygiene Form
Moisturizing/Antibacterial Foam
Standards
Cruelty Free International
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17000 34739
Zoro #
G112932975
UPC #
-
Country of Origin
United States

Dimensions

Size
10 oz

Details

Item
Hand Soap
Form
Foam
Container Type
Pump Bottle
Fragrance
Spring Water
Packaging Type
Pump Bottle
For Use On
Hand
Hygiene Form
Moisturizing/Antibacterial Foam
Standards
Cruelty Free International
Color
Blue
Application
Hand
Soap/Lotion Type
Moisturizing/Antibacterial Foam

Description

DialĀ® Antibacterial DefenseTM foaming hand wash formula contains aloe vera and kills more than 99.99% of bacteria* while being gentle on skin, leaving it feeling soft, smooth, & healthy. The #1 Doctor recommended antibacterial hand soap brand is dermatologist tested, pH balanced & approved as cruelty free under the Leaping Bunny program. Available in 100% recycled plastic bottle, excluding pump/cap. *Encountered in away-from-home settings


  • Kills more than 99.99% of bacteria encountered in away-from-home settings.
  • #1 Doctor Recommended antibacterial hand soap brand.
  • Rich, luxurious, creamy foaming formula.
  • This gentle pH balanced formula with aloe vera is dermatologist tested and cruelty free approved under the Leaping Bunny program.
  • FREE FROM: -Sodium lauryl sulfate/Sodium laureth sulfate -Parabens -Phthalates -Silicones
  • 100% Recycled Plastic Bottle (excludes pump)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.