Zoro Homepage

101.4 fl oz (3 L) Orange Heavy-duty Hand Cleaner 4 PK

  • Mfr # DIA06058CT

  • Zoro # G502501699


product price: $125.99
/pk 4, $31.50/ea
Free Shipping & Returns

Key Features

Form
Liquid
Container Type
Pump Bottle
Features
Heavy Duty; Moisturizing
Application
Grease Remover; Grime Remover; Ink Remover; Tar Remover; Paint Remover
For Use On
Hand; Skin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIA06058CT
Zoro #
G502501699
UPC #
-
Country of Origin
United States

Dimensions

Size
101.4 fl oz (3 L)

Details

Item
Hand Cleaner
Form
Liquid
Container Type
Pump Bottle
Features
Heavy Duty; Moisturizing
Application
Grease Remover; Grime Remover; Ink Remover; Tar Remover; Paint Remover
For Use On
Hand; Skin
Color
Orange

Description

Heavy-duty hand cleaner features dual scrubbers to quickly remove tough grease, grime, ink, tar, paints and more from hardworking hands. Skin-hydrating moisturizers help prevent dryness to keep your hands feeling soft and smooth through daily use. Advanced formula is mild on the skin and rinses completely. Convenient pump bottle consistently dispenses soap to prevent wasteful use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.