Zoro Homepage

1200 ml Liquid Hand Soap Pump Bottle

  • Mfr # 16670

  • Zoro # G3865819


product price: $53.89
/pk 3, $17.96/ea

Key Features

Form
Foam
Container Type
Pump Bottle
Container Size
1.2 L
Fragrance
Unscented
Hygiene Properties
Antimicrobial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16670
Zoro #
G3865819
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1.2 L
Size
1200 ml

Details

Item
Hand Soap
Form
Foam
Container Type
Pump Bottle
Fragrance
Unscented
Hygiene Properties
Antimicrobial
Hygiene Series
Dial Complete
Requires Dispenser
Yes
Application
Kill Germs, Bacteria Remover, Dirt, Grease
Uses Dispenser
Mfr. No. 16619, 16656
Formula
Hypoallergenic
Series
Dial Complete
Standards
Leaping Bunny Approved as Cruelty Free
Ligature Resistant
No
Features
Hypoallergenic Foam is Mild as Water Itself and Gentle on Skin, Non-Drying Formula helps Condition Hands, Specially Formulated for Frequent Hand Washers
Packaging Type
Pump Bottle
Color
Peach
Hygiene Form
Liquid
Includes Grit
No
NSF Rating
E2
Product Type
Hand Soap
Manufacturer Dispenser Part Number
16619, 16656
Removes
Germs, Grease, Grime

Description

Hand Soap, Color Orange, Form Foam, Product Type Hand Soap, Series Dial Complete, Container Size 1.2 L, Container Type Pump Bottle, Fragrance Fragrance Free, Hygiene Properties Antimicrobial, Hypoallergenic, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 16619, 16656, Requires Dispenser Yes, Includes Not Applicable, Standards Leaping Bunny Approved as Cruelty Free, Application Hand Cleansing, NSF Rating E2, Removes Germs, Grease, Grime

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.