Zoro Homepage

15.2 oz. Foam Hand Soap Pump Bottle

  • Mfr # 98609

  • Zoro # G5038984


product price: $35.39
/pk 4, $8.85/ea

Key Features

Form
Foam
Container Type
Pump Bottle
Container Size
15.2 oz
Fragrance
Honeysuckle
Hygiene Properties
Hypoallergenic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98609
Zoro #
G5038984
UPC #
-
Country of Origin
United States

Dimensions

Container Size
15.2 oz
Size
15.2 oz.

Details

Item
Hand Soap
Form
Foam
Container Type
Pump Bottle
Fragrance
Honeysuckle
Hygiene Properties
Hypoallergenic
Hygiene Series
None
Requires Dispenser
No
Hygiene Form
Foam
Color
Green
Formula
Hypoallergenic
Green Certification or Other Recognition
Green Seal Certified
Packaging Type
Pump Bottle
Application
Hand Cleansing
Standards
Green Seal Standard GS-41A, Leaping Bunny Approved as Cruelty Free
Features
Excellent for Frequent Handwashing, For Commercial Settings, Including Healthcare Facilities, Schools, Offices, Restaurants, Daycares and More
Refill Type
No Refill
Removes
Grime
Includes Grit
No
NSF Rating
Not Rated
Product Type
Hand Soap
Number of Pumps Included
4

Description

Hand Soap, Color Green, Form Foam, Product Type Hand Soap, Series Not Applicable, Container Size 15.2 oz, Container Type Pump Bottle, Fragrance Fresh, Hygiene Properties Hypoallergenic, Formula Aloe, Includes Grit No, Number of Pumps Included 4, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards Green Seal Standard GS-41A, Leaping Bunny Approved as Cruelty Free, Application Hand Cleansing, NSF Rating Not Rated, Removes Grime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.