Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Dial 16 fl oz (473.2 mL) Gold Antibacterial Liquid Hand Soap 12 PK DIA80790CT

16 fl oz (473.2 mL) Gold Antibacterial Liquid Hand Soap 12 PK (Discontinued)

  • Mfr # DIA80790CT
  • Zoro # G302502636
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIA80790CT
Zoro #
G302502636
UPC #
-
Country of Origin
United States

Dimensions

Size
16 fl oz (473.2 mL)

Details

Item
Hand Soap
Form
Liquid
Container Type
Pump Bottle
Primary Chemical
Active Ingredient:; Benzethonium Chloride - 0.10%; Inactive Ingredients:; Aqua (Water, Eau); Cetrimonium Chloride; Glycerin; Lauramine Oxide; Lauramidopropylamine Oxide; PEG-120 Methyl Glucose Dioleate; Citric Acid; Cocamide MEA; Sodium Benzoate; Myristamidopropylamine Oxide; Parfum (Fragrance); Sodium Chloride; Dimethyl Lauramine; Tetrasodium EDTA; Ethanolamine; CI 19140 (Yellow 5); CI 14700 (Red 4); Butylphenyl Methylpropianol; Amyl Cinnamal; Coumarin; Eugenol; Linalool
For Use On
Hand; Skin
Application
Kill Germs
Color
Gold
Features
Antibacterial; Moisturizing

Description

Liquid Dial Gold Tabletop Pump offers broad-spectrum antimicrobial effectiveness with added skin conditioners for mildness. It is effective against Gram-positive bacteria, Gram-negative bacteria and yeast. Liquid hand soap kills 99 percent of germs in a single wash. Fragrance is Classic Liquid Dial. Pump allows easy dispensing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.