Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1L Liquid Hand Soap Cartridge

  • Mfr # 84019

  • Zoro # G1653541


product price: $90.89
/pk 8, $11.36/ea
Free Shipping & Returns

Key Features

Form
Liquid
Container Type
Jug
Container Size
1 L
Fragrance
Naturally Clean
Hygiene Properties
Waterless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84019
Zoro #
G1653541
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 L
Size
1L
Refill Size
33.8 fl oz (1000 mL)

Details

Item
Hand Soap
Form
Liquid
Container Type
Jug
Fragrance
Naturally Clean
Hygiene Properties
Waterless
Hygiene Series
Dial
Requires Dispenser
Yes
Uses Dispenser
Mfr. No. DIA 03922
Soap/Lotion Type
Liquid
Packaging Type
Cartridge
Formula
Benzethonium Chloride - 0.10%
Package Type
Citrus
Color
Yellow Opaque
Hygiene Form
Liquid
Application
Specially Formulated for Frequent Hand Washers
Standards
Leaping Bunny Approved as Cruelty Free
Features
Specially Formulated for Frequent Hand Washers
Refill Type
Bulk
Series
Dial Professional
NSF Rating
E2
Removes
Germs
Manufacturer Dispenser Part Number
DIA 03922
Product Type
Hand Soap
Includes Grit
No

Description

Hand Soap, Color Gold, Form Liquid, Product Type Hand Soap, Series Dial Professional, Container Size 1 L, Container Type Jug, Fragrance Floral, Hygiene Properties Antibacterial, Antimicrobial, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number DIA 03922, Requires Dispenser No, Includes Not Applicable, Standards Leaping Bunny Approved as Cruelty Free, Application Hand Cleansing, NSF Rating E2, Removes Germs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.