Zoro Homepage
This item is Discontinued.
Dial 7.5 oz. Foam Hand Soap Pump Bottle 03016

7.5 oz. Foam Hand Soap Pump Bottle (Discontinued)

  • Mfr # 03016
  • Zoro # G5039036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03016
Zoro #
G5039036
UPC #
-
Country of Origin
United States

Dimensions

Container Size
7.5 oz
Size
7.5 oz.

Details

Item
Hand Soap
Form
Foam
Container Type
Pump Bottle
Fragrance
Cranberry
Hygiene Properties
None
Hygiene Series
None
Requires Dispenser
No
Hygiene Form
Foam
Formula
Complete
Color
Red
Packaging Type
Pump Bottle
Application
Hand Cleansing
Standards
Berry Fragrance, Leaping Bunny Approved as Cruelty Free
Refill Type
No Refill
Features
Uses Less Water and Soap Than Liquid Hand Cleaners
Product Type
Hand Soap
Includes Grit
No
Removes
Germs
NSF Rating
Not Rated
Number of Pumps Included
8

Description

Hand Soap, Color Red, Form Foam, Product Type Hand Soap, Series Not Applicable, Container Size 7.5 oz, Container Type Pump Bottle, Fragrance Power Berry, Hygiene Properties None, Includes Grit No, Number of Pumps Included 8, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards Berry Fragrance, Leaping Bunny Approved as Cruelty Free, Application Hand Cleansing, NSF Rating Not Rated, Removes Germs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.