Zoro Homepage

7.5 oz. Foam Hand Soap Pump Bottle

  • Mfr # 06042

  • Zoro # G5040725


product price: $51.89
/pk 8, $6.49/ea

Key Features

Form
Foam
Container Type
Pump Bottle
Container Size
7.5 oz
Fragrance
Honeysuckle
Hygiene Properties
Hypoallergenic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06042
Zoro #
G5040725
UPC #
017000060422
Country of Origin
United States

Dimensions

Container Size
7.5 oz
Size
7.5 oz.
Refill Size
7.5 fl oz (221.8 mL)

Details

Item
Hand Soap
Form
Foam
Container Type
Pump Bottle
Fragrance
Honeysuckle
Hygiene Properties
Hypoallergenic
Hygiene Series
None
Requires Dispenser
No
Hygiene Form
Foam
Green Certification or Other Recognition
Green Seal Certified
Formula
Hypoallergenic
Packaging Type
Pump Bottle
Color
Green
Standards
Leaping Bunny Approved as Cruelty Free, Green Seal Standard GS-41A
Application
Hand Cleansing
Features
Uses Less Water and Soap Than Liquid Hand Cleaners
Refill Type
No Refill
NSF Rating
Not Rated
Includes Grit
No
Product Type
Hand Soap
Number of Pumps Included
8
Removes
Grime

Description

Hand Soap, Color Green, Form Foam, Product Type Hand Soap, Series Not Applicable, Container Size 7.5 oz, Container Type Pump Bottle, Fragrance Honeysuckle, Hygiene Properties Hypoallergenic, Includes Grit No, Number of Pumps Included 8, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards Leaping Bunny Approved as Cruelty Free, Green Seal Standard GS-41A, Application Hand Cleansing, NSF Rating Not Rated, Removes Grime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.