Shop DIAL
See all product information
Create Account
Antibacterial Defense Foaming Handwash - Fresh Scent Scent - 1 gal - Pump Dispenser - Bacteria
- Mfr # 2967027
- Zoro # G923363777
product price:Â
$
43.19
/ea
Key Features
Formula
Fragrance
Fresh Scent
Container Size
1 gal
Color
Orange
For Use On
Hand, Skin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2967027
- Zoro #
- G923363777
- UPC #
- 17000354507
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
Details
- Formula
- Fragrance
- Fresh Scent
- Color
- Orange
- For Use On
- Hand, Skin
- Item
- Hand Wash
- Removes
- Bacteria
- Features
- Cruelty-free, Silicone-free, Sulfate-free, pH Balanced, Phthalate-free, Paraben-free, Antibacterial
Description
Antibacterial Defense Foaming Handwash - Fresh Scent Scent - 1 gal - Pump Dispenser - Bacteria Remover - Hand, Skin - Antibacterial - Orange - Cruelty-free, Sulfate-free, Paraben-free, Phthalate-free, Silicone-free, pH Balanced
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.