Antibacterial Foaming Hand Wash, Original Scent, 1.80 quart, Hand, Antibacterial, Orange
- Mfr # 2858082
- Zoro # G523364631
product price:Â
$
27.39
/ea
Key Features
Container Size
1.8 qt
For Use On
Hand
Features
Antibacterial
Color
Orange
For Use With
Dial 1700 Universal Manual Dispensers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2858082
- Zoro #
- G523364631
- UPC #
- 17000197227
- Country of Origin
- United States
Dimensions
- Container Size
- 1.8 qt
Details
- For Use On
- Hand
- Features
- Antibacterial
- Color
- Orange
- For Use With
- Dial 1700 Universal Manual Dispensers
- Fragrance
- Original
- Item
- Hand Wash Refill
Description
Fits Dial 1700 Manual Dispensers (not included), High capacity reduces refill changeover & labor costs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.