Zoro Homepage

Antibacterial Foaming Hand Wash, Power Berries Scent, 10 oz, 8PK

  • Mfr # 17000 34727

  • Zoro # G612932970


product price: $51.89
/pk 8, $6.49/ea

Key Features

Form
Foam
Container Type
Bottle
Standards
Cruelty Free International
Soap/Lotion Type
Moisturizing/Antibacterial Foam
Dispenser Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17000 34727
Zoro #
G612932970
UPC #
-
Country of Origin
United States

Dimensions

Size
10 oz

Details

Item
Hand Soap
Form
Foam
Container Type
Bottle
Fragrance
Power Berries
Standards
Cruelty Free International
Soap/Lotion Type
Moisturizing/Antibacterial Foam
Dispenser Color
Red
For Use On
Hand
Color
Red
Application
Hand
Packaging Type
Bottle

Description

DialĀ® Antibacterial DefenseTM foaming hand wash formula contains aloe vera and kills more than 99.99% of bacteria* while being gentle on skin, leaving it feeling soft, smooth, & healthy. The #1 Doctor recommended antibacterial hand soap brand is dermatologist tested, pH balanced & approved as cruelty free under the Leaping Bunny program. Available in 100% recycled plastic bottle, excluding pump/cap. *Encountered in away-from-home settings


  • Kills more than 99.99% of bacteria encountered in away-from-home settings.
  • #1 Doctor Recommended antibacterial hand soap brand.
  • Rich, luxurious, creamy foaming formula.
  • This gentle pH balanced formula with aloe vera is dermatologist tested and cruelty free approved under the Leaping Bunny program.
  • FREE FROM: -Sodium lauryl sulfate/Sodium laureth sulfate -Parabens -Phthalates -Silicones
  • 100% Recycled Plastic Bottle (excludes pump)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.