
Antibacterial Liquid Hand Soap, Pomegranate Tangerine Scent, 11 oz, 12PK
Mfr # 17000 20943
Zoro # G210835277
product price: $56.59
/pk 12, $4.72/eaKey Features
Form
Liquid
Container Type
Pump Bottle
Container Size
11 oz
Fragrance
Pomegranate Tangerine
Soap/Lotion Type
Antibacterial Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17000 20943
Zoro #
G210835277
UPC #
-
Country of Origin
United States
Dimensions
Container Size
11 oz
Details
Item
Hand Soap
Form
Liquid
Container Type
Pump Bottle
Fragrance
Pomegranate Tangerine
Soap/Lotion Type
Antibacterial Liquid
For Use On
Hand
Dispenser Color
Pink
Description
DialĀ® Antibacterial DefenseTM hand soap formula contains aloe vera and kills more than 99.9% of bacteria* while being gentle on skin, leaving it feeling soft, smooth, & healthy. The #1 Doctor recommended antibacterial hand soap brand is dermatologist tested, pH balanced & approved as cruelty free under the Leaping Bunny program. Available in 100% recycled plastic bottle, excluding pump/cap. *Encountered in away-from-home settings
- Antibacterial liquid hand soap, kills 99.9% of bacteria encountered in household settings. Moisturizing formula cleans hands while also being gentle on the skin.
- Antibacterial liquid hand soap, kills 99.9% of bacteria encountered in household settings.
- Moisturizing formula cleans hands while also being gentle on the skin. Great for frequent hand washing at any commercial facility.
- Lightly fragranced.
- Easy to use.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.