Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antibacterial Liquid Hand Soap, White Tea Scent, 11 oz, 12PK

  • Mfr # 17000 20940

  • Zoro # G910835331


product price: $48.65
/pk 12, $4.05/ea

Key Features

Form
Liquid
Container Type
Pump Bottle
Container Size
11 oz
Fragrance
White Tea
Soap/Lotion Type
Antibacterial Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17000 20940
Zoro #
G910835331
UPC #
-
Country of Origin
United States

Dimensions

Container Size
11 oz

Details

Item
Hand Soap
Form
Liquid
Container Type
Pump Bottle
Fragrance
White Tea
Soap/Lotion Type
Antibacterial Liquid
Dispenser Color
Clear
For Use On
Hand

Description

DialĀ® Antibacterial DefenseTM hand soap formula contains aloe vera and kills more than 99.9% of bacteria* while being gentle on skin, leaving it feeling soft, smooth, & healthy. The #1 Doctor recommended antibacterial hand soap brand is dermatologist tested, pH balanced & approved as cruelty free under the Leaping Bunny program. Available in 100% recycled plastic bottle, excluding pump/cap. *Encountered in away-from-home settings


  • Antibacterial liquid hand soap, kills 99.9% of bacteria encountered in household settings. Moisturizing formula cleans hands while also being gentle on the skin.
  • Antibacterial liquid hand soap, kills 99.9% of bacteria encountered in household settings.
  • Moisturizing formula cleans hands while also being gentle on the skin. Great for frequent hand washing at any commercial facility.
  • Lightly fragranced.
  • Easy to use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.