Zoro Homepage

Basics Hypoallergenic Hand Wash, Honeysuckle Scent, 1 gal, 4PK

  • Mfr # 17000 35438

  • Zoro # G812929244


product price: $174.99
/pk 4, $43.75/ea
Free Shipping & Returns

Key Features

Form
Foam
Container Type
Pump Bottle
Fragrance
Honeysuckle
Dispenser Color
Green
Soap/Lotion Type
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17000 35438
Zoro #
G812929244
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Hand Soap
Form
Foam
Container Type
Pump Bottle
Fragrance
Honeysuckle
Dispenser Color
Green
Soap/Lotion Type
Foam
For Use On
Hand
Standards
Green Seal Certified

Description

Dial® Professional Basics Hypoallergenic Foaming Hand Wash with aloe is tough on dirt and gentle on skin. This pH balanced, dermatologist-tested and hypoallergenic formula washes away bacteria* and meets Green Seal's globally recognized environmental leadership standard. Free from sodium lauryl sulfate/sodium laureth sulfate, parabens, phthalates, and silicones, this mild formula is approved as cruelty-free under the Leaping Bunny Program and perfect for any commercial setting. *Lather vigorously and wash for 20 seconds.


  • Hypoallergenic
  • Free from: SLS/SLES††, Parabens, Phthalates and Silicones †† Sodium lauryl sulfate/Sodium laureth sulfate
  • pH Balanced Formula
  • Dermatologist-Tested
  • Green Seal CertifiedTM Formula* *This product meets Green Seal's globally recognized environmental leadership standard.
  • Approved as cruelty-free under the Leaping Bunny Program

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.