Body Wash, 1000mL, Bttl, Bl, PK8
Mfr # 04031
Zoro # G3887445
product price: $80.29
/pk 8, $10.04/ea
Free Shipping & Returns
Key Features
Form
Liquid
Container Type
Cartridge
Container Size
1 L
Fragrance
Floral, Fruity
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04031
Zoro #
G3887445
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 L
Size
1,000 ml
Details
Item
Body Wash
Form
Liquid
Container Type
Cartridge
Fragrance
Floral, Fruity
Color
Blue
Requires Dispenser
Yes
Packaging Type
Cartridge
Formula
Moisturizing
Uses Dispenser
03920, 03922, 03924
Hygiene Series
Dial Springwater
Hygiene Form
Liquid
Hygiene Properties
None
Application
General Skin Cleansing
Includes Grit
No
NSF Rating
Not Rated
Series
Dial Springwater
Manufacturer Dispenser Part Number
03920, 03922
Product Type
Body Wash
Description
Body Wash, Color Blue, Form Liquid, Product Type Body Wash, Series Dial Springwater, Container Size 1 L, Container Type Cartridge, Fragrance Floral/Fruity, Hygiene Properties Moisturizing, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 03920, 03922, Requires Dispenser Yes, Includes Not Applicable, Standards Not Applicable, Application Body Cleanser, NSF Rating Not Rated, Grainger Dispenser Part Number 03920, 03922, 03924, Features Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.