Zoro Homepage

Body Wash, Spring Water Scent, 16 oz, 6PK

  • Mfr # 17000 02653

  • Zoro # G310445543


product price: $63.49
/pk 6, $10.58/ea

Key Features

Color(s)
Blue
Soap Type
Body Wash
Volume Capacity
16 oz
Scent
Spring Water
Personal Soaps Application
Body
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17000 02653
Zoro #
G310445543
UPC #
-
Country of Origin
United States

Dimensions

Size
16 oz

Details

Color(s)
Blue
Soap Type
Body Wash
Volume Capacity
16 oz
Scent
Spring Water
Personal Soaps Application
Body
Product Packaging
Flip Top Bottle
Container Type
Flip Top Bottle
Color
Blue

Description

Revitalize yourself with a crisp uplifting clean that leaves you feeling renewed. With HYDRACLEAN COMPLEXTM and Vitamin E, Dial cleanses deep while being gentle on your skin, leaving it feeling soft and healthy. For use in any facility requiring a quality total body cleansing product, including hotels, fitness clubs, spas and nursing homes. Available in 16, 21 and 32 oz. sizes.


  • Advanced moisture-attracting formula for lasting lightweight hydration, leaves your skin feeling healthy and smooth. Perfect for use in any facility requiring a quality total body cleansing product, including hotels, fitness clubs, spas and nursing homes.
  • All-day freshness body wash with moisturizers, washes away bacteria.
  • Rinses clean, leaving your skin feeling healthy and smooth.
  • For use in any facility requiring a quality total body cleansing product, including hotels, fitness clubs, spas and nursing homes.
  • Unisex fragrance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.