Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1,200 mL Foam Hand Soap Refill Bottle

  • Mfr # 16670

  • Zoro # G7728583


product price: $52.19
/pk 3, $17.40/ea

Key Features

Form
Foam
Container Type
Cartridge
Container Size
1,200 mL
Fragrance
Original
Color
Peach
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16670
Zoro #
G7728583
UPC #
17000166698
Country of Origin
United States

Dimensions

Container Size
1,200 mL
Size
1,200 mL

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Original
Color
Peach
Application
Hand
Soap/Lotion Type
Foam
Packaging Type
Refill Bottle
For Use On
Dirt; Dust; Germs; Grime; Hand Odor; Soil
Cleaner Container Type
Refill Bottle
Hygiene Form
Foam
For Use With
Dial® FIT® Manual Dispensers - 16619, 16656
Weight
9.19 lbs

Description

Dial® Professional Original Antibacterial Foaming Hand Wash kills 99.99% of bacteria encountered in away-from-home settings. Its hypoallergenic foam is as mild as water itself and gentle on skin. Enriched with a triple moisturizing system, this non-drying formula helps condition hands and is specially formulated for frequent hand washers. This product is NSF® Nonfood Compounds Program Listed E2 128680. Trusted for over 75 years, Dial® is the #1 Doctor Recommended Antibacterial Hand Soap Brand and approved as cruelty-free under the Leaping Bunny Program.


  • #1 Doctor Recommended Antibacterial Hand Soap Brand
  • Kills 99.99% of bacteria encountered in away-from-home settings
  • Hypoallergenic foam is mild as water itself and gentle on skin
  • Non-drying formula helps condition hands
  • Specially formulated for frequent hand washers
  • NSF: Nonfood Compounds Program Listed E2 Registration No. 128680
  • Approved as cruelty-free under the Leaping Bunny Program

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.