Shop DIAL
See all product information
Create Account
Complete Spring Water Scent Antibacterial Foam Hand Soap 7.5 oz
- Mfr # 05400
- Zoro # G205300902
product price:
$
5.89
/ea
Sold in multiples of 6 for
$35.34
Key Features
Form
Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 05400
- Zoro #
- G205300902
- UPC #
- 17000054001
- Country of Origin
- United States
Details
- Item
- Hand Soap
- Form
- Foam
Description
Find refreshment in a hand wash that removes dirt and bacteria while conditioning skin. Feel the sensation of an invigorating clean with our Dial antibacterial hand wash. Now the whole family can get tough on dirt and bacteria while being gentle on their hands. Now the whole family can get tough on dirt and bacteria while being gentle on their hands. This foaming hand soap kills 99.99 * *
- • Total clean formula
- • Contains skin conditioners aloe and glycerin for superior mildness
- • Gentle on skin and mild as water itself
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.