Zoro Homepage

Conditioner Refill, 6.438 in H, White

  • Mfr # 98960

  • Zoro # G210993786


product price: $62.75
/pk 6, $10.46/ea

Key Features

Series
Salon
Product Type
Conditioner Refill
Requires Dispenser
Yes
Container Size
15 oz
Includes
Refill Bottle for Versa Dispenser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98960
Zoro #
G210993786
UPC #
10017000989607
Country of Origin
United States

Dimensions

Container Size
15 oz
Overall Depth
8 5/8 in
Overall Height
6 1/2 in
Overall Width
7 1/2 in

Details

Item
Hair Conditioner
Series
Salon
Product Type
Conditioner Refill
Requires Dispenser
Yes
Includes
Refill Bottle for Versa Dispenser
Number of Pumps Included
0
Form
Liquid
Color
White
NSF Rating
Not Rated
Application
Hair Conditioner
Manufacturer Dispenser Part Number
17000 34037
Includes Grit
No
Container Type
Cartridge
Fragrance
Fresh Scent
Hygiene Properties
Alcohol Free
Removes
Grime
Compatible Manufacturer Part Number
34037
Volume
15 fl oz
Refill Style
Cartridge Bottle

Description

Requires Dispenser Yes, Hygiene Properties Alcohol Free, Fragrance Fresh Scent, Not Applicable Standards, Conditioner Refill, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.