Zoro Homepage

Deodorant Bar Soap, Iconic Dial Gold Fragrance, 4 oz, 36PK

  • Mfr # DIA92617

  • Zoro # G410835565


product price: $75.65
/pk 36, $2.10/ea
Free Shipping & Returns

Key Features

Form
Bar
Container Type
Bar
Container Size
4 oz
Fragrance
Iconic Dial Gold Fragrance
For Use On
Body; Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIA92617
Zoro #
G410835565
UPC #
-
Country of Origin
United States

Dimensions

Container Size
4 oz

Details

Item
Hand Soap
Form
Bar
Container Type
Bar
Fragrance
Iconic Dial Gold Fragrance
For Use On
Body; Hand
Soap/Lotion Type
Antibacterial Bar
Dispenser Color
Gold
Packaging Type
Wrapped Retail Bar
Application
Body; Hand
Color
Gold

Description

This antibacterial bar soap will leave you feeling fresh. Formulated with Dial® Clean Rinse TechnologyTM, it cleanses deep while being gentle on your skin. After using Dial® bar soap, your skin will feel clean, soft & moisturized. Feel good about using Dial® bar soap as it's dermatologist tested, free from parabens, phthalates & silicones and is approved as cruelty free under the Leaping Bunny Program.


  • Deodorant bar soap. All day odor protection bar washes away bacteria. Its moisture rich lather leaves skin feeling clean, healthy, and moisturized.
  • Antibacterial deodorant soap.
  • Helps prevent the spread of germs and bacteria.
  • Protects and moisturizes skin.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.