Zoro Homepage

Deodorant Bar Soap, Iconic Dial Soap Scent, 4 oz, 36PK

  • Mfr # 52336 92633

  • Zoro # G710835524


product price: $71.85
/pk 36, $2.00/ea

Key Features

Form
Bar
Container Type
Bar
Container Size
4 oz
Fragrance
Iconic Dial Soap
Soap/Lotion Type
Antibacterial Bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52336 92633
Zoro #
G710835524
UPC #
-
Country of Origin
United States

Dimensions

Container Size
4 oz

Details

Item
Hand Soap
Form
Bar
Container Type
Bar
Fragrance
Iconic Dial Soap
Soap/Lotion Type
Antibacterial Bar
For Use On
Body; Hand
Dispenser Color
White
Packaging Type
Retail Wrapped
Application
Body; Hand
Color
White

Description

This antibacterial bar soap will leave you feeling fresh. Formulated with Dial® Clean Rinse TechnologyTM, it cleanses deep while being gentle on your skin. After using Dial® bar soap, your skin will feel clean, soft & moisturized. Feel good about using Dial® bar soap as it's dermatologist tested, free from parabens, phthalates & silicones and is approved as cruelty free under the Leaping Bunny Program.


  • Deodorant bar soap. All day odor protection bar washes away bacteria. Its moisture rich lather leaves skin feeling clean, healthy, and moisturized.
  • Antibacterial deodorant soap.
  • Helps prevent the spread of germs and bacteria.
  • Protects and moisturizes skin.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.