This item is Discontinued.

Dial Dial 02203CT Boraxo Powdered Original Hand Soap  Unscented Powder  5lb Box  10/carton 02203CT

Dial 02203CT Boraxo Powdered Original Hand Soap Unscented Powder 5lb Box 10/carton (Discontinued)

  • Mfr # 02203CT
  • Zoro # G304112505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02203CT
Zoro #
G304112505
UPC #
23400022038
Country of Origin
China

Description

  • Recognized for over 100 Years for the ability to gently scrub away the deepest grime.
  • Contains no phosphates.
  • 100% soluble.
  • Won’t clog drains or harm fixtures.
  • Original formula contains a select blend of quality soap and borax that is gentle on hands.
  • Application: Hand.
  • Scent: Unscented.
  • Soap Type: Powder.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.