Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial 3437 Mastercool Filter 40 x 23 x 8 In.

  • Mfr # 4904009

  • Zoro # G803920076


product price: $127.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4904009
Zoro #
G803920076
UPC #
-
Country of Origin
Mexico

Description

Features
  • Cellulose base impregnated with plastic resins and anti-rot agents.
  • 50 percent heavier than paper, holds more water and lasts longer, with high air velocity and fast wet-out.
  • Energy efficient, durable and easy to install.
  • Dimension - 40 x 23 x 8 in.
  • Item Weight - 12.00 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.