Dial Versa Gold Liquid Hand Soap, PK 6
Mfr # 98561
Zoro # G816246019
product price: $62.99
/pk 6, $10.50/eaKey Features
Fragrance
Refreshing Clean
Refill Style
Cartridge Bottle
Compatible Manufacturer Part Number
34037
Volume
15 fl oz
Product Type
Hand Soap Refill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98561
Zoro #
G816246019
UPC #
017000985619
Country of Origin
United States
Dimensions
Overall Depth
2 1/2 in
Overall Width
3 3/8 in
Overall Height
5 5/8 in
Details
Item
Hand Soap Refill
Fragrance
Refreshing Clean
Refill Style
Cartridge Bottle
Compatible Manufacturer Part Number
34037
Volume
15 fl oz
Product Type
Hand Soap Refill
Color
Gold
Description
Fragrance Refreshing Clean, Hand Soap Refill, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.