Dishwashing Liquid, Bottle, 2 oz, PK144
Mfr # 32954
Zoro # G913038425
product price: $233.99
/pk 144, $1.62/ea
Free Shipping & Returns
Key Features
Washing Type
Hand Wash
Cleaner Form
Liquid
Fragrance
Citrus
Container Size
2 oz
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
32954
Zoro #
G913038425
UPC #
-
Country of Origin
United States
Dimensions
Container Size
2 oz
Details
Washing Type
Hand Wash
Item
Dishwashing Liquid
Cleaner Form
Liquid
Fragrance
Citrus
Color
Yellow
Container Type
Bottle
Product Label
Dishwashing Liquid
pH Level
6 to 7
pH Value
Neutral
Description
Dishwashing Liquid, Washing Type Hand Wash, Container Type Bottle, Container Size 2 oz, Ready to Use/Concentrated Ready to Use, Fragrance Citrus, Product Series Dawn Professional(R), Cleaner Form Liquid, Product Label Dishwashing Liquid, Color Yellow, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.