Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foaming Hand Soap, Hypoallergenic, Pump, 15.2oz., GN

  • Mfr # DIA98609

  • Zoro # G702502274


product price: $14.35
/ea

Key Features

Form
Foam
Container Type
Pump Bottle
Fragrance
Fresh
Primary Chemical
Aloe
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIA98609
Zoro #
G702502274
UPC #
17000986081
Country of Origin
United States

Dimensions

Size
15.2 fl oz (449.5 mL)

Details

Item
Hand Soap
Form
Foam
Container Type
Pump Bottle
Fragrance
Fresh
Primary Chemical
Aloe
Color
Green
Standards
Green Seal Certified
For Use On
Hand
Features
Hypoallergenic

Description

Foaming soap with aloe is a mild, pleasing soap that is gentle on the skin. Dermatologist-tested and hypoallergenic, Dial Basics Foaming Lotion Soap rinses clean and is excellent for frequent handwashing. Dial Basics is perfect for any commercial setting, including healthcare facilities, schools, offices, restaurants, daycare centers and more. Foaming soap comes in a tabletop pump bottle for easy dispensing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.