Zoro Homepage

Hand Soap, 10 oz, Pump Bottle, PK8

  • Mfr # 34721

  • Zoro # G212120708


product price: $46.85
/pk 8, $5.86/ea

Key Features

Form
Foam
Container Type
Pump Bottle
Container Size
10 oz
Hygiene Properties
Antibacterial
Requires Dispenser
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34721
Zoro #
G212120708
UPC #
017000347219
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Hand Soap
Form
Foam
Container Type
Pump Bottle
Fragrance
Fresh Pear
Hygiene Properties
Antibacterial
Requires Dispenser
No
Includes
(8) Pump Bottles
Product Type
Hand Soap
Formula
Aloe
Features
#1 Doctor Recommended Antibacterial Hand Soap Brand
Series
pH balanced
Color
Green
Application
General Skin
Removes
Germs
Includes Grit
No
Number of Pumps Included
8
NSF Rating
Not Rated

Description

Hand Soap, Color Green, Form Foam, Product Type Hand Soap, Container Size 10 oz, Container Type Pump Bottle, Fragrance Fresh Pear, Hygiene Properties Antibacterial, Formula Aloe, Includes Grit No, Number of Pumps Included 8, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes (8) Pump Bottles, Application General Skin, NSF Rating Not Rated, Removes Dirt, Germs, Features #1 Doctor Recommended Antibacterial Hand Soap Brand, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.