Hand Soap, 10 oz, Pump Bottle, PK8
Mfr # 34727
Zoro # G912120732
product price: $46.85
/pk 8, $5.86/eaKey Features
Form
Foam
Container Type
Pump Bottle
Container Size
10 oz
Hygiene Properties
Antibacterial
Requires Dispenser
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34727
Zoro #
G912120732
UPC #
017000347271
Country of Origin
United States
Dimensions
Container Size
10 oz
Details
Item
Hand Soap
Form
Foam
Container Type
Pump Bottle
Fragrance
Fresh Berry
Hygiene Properties
Antibacterial
Requires Dispenser
No
Product Type
Hand Soap
Formula
Aloe
Series
pH balanced
Includes
(8) Pump Bottles
Color
Pink
Application
General Skin
Features
#1 Doctor Recommended Antibacterial Hand Soap Brand
Number of Pumps Included
8
NSF Rating
Not Rated
Includes Grit
No
Removes
Germs
Description
Hand Soap, Color Pink, Form Foam, Product Type Hand Soap, Container Size 10 oz, Container Type Pump Bottle, Fragrance Fresh Berry, Hygiene Properties Antibacterial, Formula Aloe, Includes Grit No, Number of Pumps Included 8, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes (8) Pump Bottles, Application General Skin, NSF Rating Not Rated, Removes Dirt, Germs, Features #1 Doctor Recommended Antibacterial Hand Soap Brand, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.