Zoro Homepage

Hand Soap, Antibacterial, Citrus/Floral/Spicy, 144 PK

  • Mfr # 32966

  • Zoro # G906878854


product price: $416.99
/pk 144, $2.90/ea
Free Shipping & Returns

Key Features

Form
Liquid
Container Type
Squeeze Bottle
Container Size
2 oz
Fragrance
Citrus/Floral/Spicy
Hygiene Properties
Antibacterial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32966
Zoro #
G906878854
UPC #
017000329666
Country of Origin
United States

Dimensions

Container Size
2 oz

Details

Item
Hand Soap
Form
Liquid
Container Type
Squeeze Bottle
Fragrance
Citrus/Floral/Spicy
Hygiene Properties
Antibacterial
Requires Dispenser
No
Color
Orange
Formula
Amines, C10-16-Alkyldimethyl, Cetrimonium Chloride, Glycerol, N-[3-(Dimethylamino)Propyl]
NSF Rating
E2
Product Type
Hand Soap
Standards
Leaping Bunny Approved as Cruelty Free
Removes
Germs
Application
Hand Cleansing
Includes Grit
No

Description

Hand Soap, Color Orange, Form Liquid, Product Type Hand Soap, Series Not Applicable, Container Size 2 oz, Container Type Squeeze Bottle, Fragrance Citrus/Floral/Spicy, Hygiene Properties Antibacterial, Formula Amines, C10-16-Alkyldimethyl, Cetrimonium Chloride, Glycerol, N-[3-(Dimethylamino)Propyl], Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.