Hand Soap, Antibacterial, Dye Free, Hypoallergenic, Fragrance Free, 3 PK

  • Mfr # 32100

  • Zoro # G208563465


product price:  $53.99
/pk 3, $18.00/ea

Key Features

Form
Foam
Container Type
Pump Bottle
Container Size
1.2 L
Fragrance
Fragrance Free
Hygiene Properties
Antibacterial, Dye Free, Hypoallergenic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32100
Zoro #
G208563465
UPC #
00017000321004
Country of Origin
Mexico

Dimensions

Container Size
1.2 L

Details

Item
Hand Soap
Form
Foam
Container Type
Pump Bottle
Fragrance
Fragrance Free
Hygiene Properties
Antibacterial, Dye Free, Hypoallergenic
Requires Dispenser
Yes
Color
Clear
Includes Grit
No
Standards
Leaping Bunny Approved as Cruelty Free
Series
Clean + Gentle
Removes
Germs
Features
Dermatologist-Tested, Gentle on Skin, Immediately Neutralizes Odors and Leaves Skin Feeling Clean, Soft and Silky, pH Balanced
Manufacturer Dispenser Part Number
16619, 16656
Product Type
Hand Wash
Application
Hand Cleansing
NSF Rating
E2

Description

Hand Soap, Color Clear, Form Foam, Product Type Hand Wash, Series Clean + Gentle, Container Size 1.2 L, Container Type Pump Bottle, Fragrance Fragrance Free, Hygiene Properties Antibacterial, Dye-Free, Hypoallergenic, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 16619, 16656, Requires Dispenser Yes, Includes Not Applicable, Standards Leaping Bunny Approved as Cruelty Free, Application Hand Cleansing, NSF Rating E2, Removes Germs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.