Zoro Homepage

Hand Soap, Antibacterial, Spring Water, 8 PK

  • Mfr # 34739

  • Zoro # G412840611


product price: $49.59
/pk 8, $6.20/ea

Key Features

Form
Foam
Container Type
Pump Bottle
Container Size
10 oz
Fragrance
Spring Water
Hygiene Properties
Antibacterial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34739
Zoro #
G412840611
UPC #
00017000347394
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Hand Soap
Form
Foam
Container Type
Pump Bottle
Fragrance
Spring Water
Hygiene Properties
Antibacterial
Requires Dispenser
No
Includes Grit
No
Product Type
Hand Soap
Color
Blue
Formula
Aloe
Removes
Germs, Grease, Grime
NSF Rating
E2
Includes
Pump bottles including Pump
Features
Kills More Than 99.99% of Bacteria
Application
General Skin Cleansing
Number of Pumps Included
8

Description

Hand Soap, Color Blue, Form Foam, Product Type Hand Soap, Series Not Applicable, Container Size 10 oz, Container Type Pump Bottle, Fragrance Spring Water, Hygiene Properties Antibacterial, Formula Aloe, Includes Grit No, Number of Pumps Included 8, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Standards Not Applicable, Application Hand Cleanser, NSF Rating E2, Removes Germs, Grease, Grime, Features Kills More Than 99.99 Percent of Bacteria, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.