Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Soap, Biodegradable, Hypoallergenic, Moisturizing, Fresh, 4 PK

  • Mfr # 35438

  • Zoro # G912483394


product price: $143.99
/pk 4, $36.00/ea
Free Shipping & Returns

Key Features

Form
Foam
Container Type
Jug
Container Size
1 gal
Fragrance
Fresh
Hygiene Properties
Biodegradable, Hypoallergenic, Moisturizing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35438
Zoro #
G912483394
UPC #
00017000354385
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Hand Soap
Form
Foam
Container Type
Jug
Fragrance
Fresh
Hygiene Properties
Biodegradable, Hypoallergenic, Moisturizing
Requires Dispenser
No
Product Type
Hand Soap
Formula
Aloe
Series
Dial Basics
Color
Green
Application
General Skin
Includes
(4) Jugs
NSF Rating
Not Rated
Removes
Germs
Includes Grit
No

Description

Hand Soap, Color Green, Form Foam, Product Type Hand Soap, Series Dial Basics, Container Size 1 gal, Container Type Jug, Fragrance Fresh, Hygiene Properties Biodegradable, Hypoallergenic, Moisturizing, Formula Aloe, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes (4) Jugs, Application General Skin, NSF Rating Not Rated, Removes Dirt, Germs, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.