Hand Soap, Floral, Antibacterial, PK12
Mfr # 35470
Zoro # G015379952
product price: $62.99
/pk 12, $5.25/eaKey Features
Form
Liquid
Container Type
Pump Bottle
Container Size
11 oz
Fragrance
Floral
Hygiene Properties
Antibacterial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35470
Zoro #
G015379952
UPC #
-
Country of Origin
United States
Dimensions
Container Size
11 oz
Details
Item
Hand Soap
Form
Liquid
Container Type
Pump Bottle
Fragrance
Floral
Hygiene Properties
Antibacterial
Requires Dispenser
No
Ligature Resistant
No
Color
Gold
Removes
Germs
Features
Recyclable Packaging
Includes Grit
No
NSF Rating
Not Rated
Application
Hand Cleansing
Product Type
Hand Soap
Description
Hand Soap, Color Gold, Form Liquid, Product Type Hand Soap, Series Not Applicable, Container Size 11 oz, Container Type Pump Bottle, Fragrance Floral, Hygiene Properties Antibacterial, Formula Not Applicable, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards Not Applicable, Application Hand Cleansing, NSF Rating Not Rated, Removes Germs, Ligature Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.