Hand Soap Refill 6 PK
Mfr # 33827
Zoro # G809017718
product price: $56.15
/pk 6, $9.36/eaKey Features
Form
Liquid
Container Type
Cartridge
Container Size
15 oz
Fragrance
Fresh Floral
Hygiene Properties
Hypoallergenic, Non-Antibacterial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33827
Zoro #
G809017718
UPC #
00017000338279
Country of Origin
United States
Dimensions
Container Size
15 oz
Details
Item
Hand Soap
Form
Liquid
Container Type
Cartridge
Fragrance
Fresh Floral
Hygiene Properties
Hypoallergenic, Non-Antibacterial
Requires Dispenser
Yes
Ligature Resistant
No
Formula
Sodium Laureth Sulfate
Color
Green
Standards
Green Seal Certified
Application
Hand Cleansing
Series
Dial Professional
Features
Dermatologist Tested
Product Type
Hand Soap Refill
Includes Grit
No
NSF Rating
Not Rated
Manufacturer Dispenser Part Number
00017000340371
Compatible Manufacturer Part Number
34037
Refill Style
Cartridge Bottle
Volume
15 fl oz
Description
Requires Dispenser Yes, Hygiene Properties Hypoallergenic, Non-Antibacterial, Fragrance Fresh Floral, Green Seal Certified Standards, Hand Soap Refill, Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.