Aspen Pad, 20 1/2x21 In
Mfr # 110088
Zoro # G2670608
product price: $6.79
/eaKey Features
Environmental Applications
Commercial/Industrial
Height
20 1/2 in
Width
21 in
Depth
1/8 in
Pad Material
Aspen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
110088
Zoro #
G2670608
UPC #
009009824075
Country of Origin
United States
Dimensions
Height
20 1/2 in
Width
21 in
Depth
1/8 in
Details
Environmental Applications
Commercial/Industrial
Pad Material
Aspen
Replaces Part No.
Champion/Essick 110088
Item
Evaporative Cooling Media
Fits Brand
Essick Air
For Use With Mfr. Model Number
N28W
For Use With
Champion model WCM28 (1 pad needed);Essick model N28W (1 pad needed)
Pad Features
Biodegradable stitching which penetrates matting for stability,Each seam runs entire length of pad for strength., Mechanical layering for uniformity in pad thickness and density
Compatible Brand
Champion: Essick
Compatible Manufacturer Model Number
N28W, WCM28
Product Type
Evaporative Cooler Media
Number of Pads
1
Description
Evaporative Cooler Media, Environmental Applications Commercial/Industrial, Residential, Height 21 in, Width 20 1/2 in, Depth 1/8 in, Pad Material Wood Fiber, Pad Features Biodegradable, Replaces Part No. Champion/Essick 110088, For Use With Champion model WCM28 (1 pad needed);Essick model N28W (1 pad needed)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.