Dial Manufacturing 79130019 3001 28 x 34 in. Aspen Cooler Pad

  • Mfr # 79130019

  • Zoro # G403992817


product price: $38.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79130019
Zoro #
G403992817
UPC #
026529300100
Country of Origin
China

Details

Item
Sorbents

Description

Features
  • Maximum cooler performance
  • Rugged natural super absorbent aspen-biodegradable
  • Expands to extra thick when wetted
  • Aspen fibers are evenly distributed for a uniform cooling surface and interwoven to avoid sagging
Specifications
  • Size: 28 x 34 in.
  • Weight: 2.05 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.