
Dial Up-Dux 7-1/4 in. H X 14 in. W White Plastic Exhaust
Mfr # 7610
Zoro # G805992910
product price: $84.25
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7610
Zoro #
G805992910
UPC #
26529761000
Country of Origin
United States
Description
Exhausts evaporative cooler air into attic. Reduces excessive attic heat and increases cooler efficiency. Vents should be installed in the ceiling of each major room to allow cooler air to escape into the attic. Improved home security with free attic venting as the home can be locked while cooler is operating. Noise from outside is reduced. Up-Dux is rated 900 CFM nominal free air flow and provides cost free attic power-venting.
- • Includes ADR (Automatic Damper Release)
- • 900 CFM Rated
- • Safeguards against intrusion
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.