Zoro Homepage

1 gal Personal Soaps Bottle

  • Mfr # 88047

  • Zoro # G7765514


product price: $26.45
/ea

Key Features

Form
Liquid
Container Type
Jug
Container Size
1 gal
Fragrance
Floral Fragrance
Size
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88047
Zoro #
G7765514
UPC #
23400880478
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal

Details

Item
Hand Soap
Form
Liquid
Container Type
Jug
Fragrance
Floral Fragrance
Weight
8.869 lbs
Application
Hand
Soap/Lotion Type
Liquid
Cleaner Container Type
Bottle
Color
Gold
Packaging Type
Bottle

Description

DialĀ® Professional Gold Antibacterial Liquid Hand Soap kills 99.9% of bacteria encountered in away-from-home settings. Provides broad spectrum antibacterial effectiveness and contains moisturizers to help condition dry skin every time you wash. Specially formulated for frequent hand washes and can be used in any commercial or professional setting. The #1 Doctor Recommended Antibacterial Hand Soap Brand is dermatologist-tested & approved as cruelty-free under the Leaping Bunny Program.


  • Broad spectrum antibacterial effectiveness, killing 99.9% of bacteria encountered in away-from-home settings. Removes dirt and germs and rinses clean. Moisturizing formula leaves hands soft, smooth and refreshed.
  • Broad spectrum antibacterial effectiveness, killing 99.9% of bacteria encountered in away-from-home settings.
  • Moisturizing formula leaves hands soft, smooth and refreshed.
  • Contains added skin conditioners for mildness.
  • Removes dirt and germs and rinses clean.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.