Zoro Homepage

1 gal Personal Soaps Bottle

  • Mfr # DIA 82838

  • Zoro # G6101022


product price: $103.99
/pk 4, $26.00/ea
Free Shipping & Returns

Key Features

Form
Liquid
Container Type
Bottle
Container Size
1 gal
Fragrance
Light Floral
Packaging Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIA 82838
Zoro #
G6101022
UPC #
10023400828385
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal

Details

Item
Hand Soap
Form
Liquid
Container Type
Bottle
Fragrance
Light Floral
Packaging Type
Bottle
Application
Hand
Standards
BPI Certified
Soap/Lotion Type
Liquid, Antimicrobial
Color
Clear
Cleaner Container Type
Bottle
Weight
37 lbs

Description

Dial® Professional Sensitive Skin Antibacterial Liquid Hand Soap kills 99.9% of bacteria encountered in away-from-home settings without irritating your skin even with frequent hand washing. Provides broad spectrum antibacterial effectiveness. This mild, dermatologist-tested, and dye-free hand soap is the perfect choice for sensitive skin. This product is NSF® Nonfood Compounds Program Listed E2 155016. Approved as cruelty-free under the Leaping Bunny Program and perfect for any commercial or professional setting.


  • Provides broad spectrum antimicrobial effectiveness but remains extra mild.
  • Formulated for very frequent hand washing.
  • Hypoallergenic and dermatologist tested for the most sensitive skin.
  • Ideal for healthcare workers and other frequent hand washers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.