Zoro Homepage

1 L Personal Soaps 8 PK

  • Mfr # DIA 33821

  • Zoro # G405695259


product price: $104.99
/pk 8, $13.12/ea
Free Shipping & Returns

Key Features

Form
Liquid
Container Size
1 L
Color
Green
Soap/Lotion Type
Liquid
Package Type
Refill Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIA 33821
Zoro #
G405695259
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 L
Size
1 L

Details

Item
Personal Soaps
Form
Liquid
Fragrance
Unscented
Color
Green
Soap/Lotion Type
Liquid
Package Type
Refill Bottle
For Use On
Dirt; Dust; Germs; Grime; Hand Odor; Soil
Application
Hand
Cleaner Container Type
Refill Bottle
Standards
Green Seal Certified
Packaging Type
Refill Bottle

Description

DialĀ® Professional Basics Hypoallergenic Liquid Hand Soap is a mild soap that is gentle on skin. Its rich, creamy lather rinses clean and leaves hands feeling soft and smooth. This dermatologist-tested and hypoallergenic formula nourishes and helps soothe dry skin while washing away bacteria.* This product meets Green Seal's globally recognized environmental leadership standard and is also approved as cruelty-free under the Leaping Bunny Program. Perfect for any commercial setting. *Lather vigorously and wash for 20 seconds.


  • Basics Liquid Hand Soap is a mild soap that is gentle on skin. Its rich, creamy lather rinses clean and leaves hands feeling soft and smooth. Dermatologist-tested and hypoallergenic formula nourishes and helps soothe dry skin, making it perfect for any commercial setting. Microplastics-free formula.
  • A mild soap that is gentle on skin.
  • Its rich, creamy lather rinses clean and leaves hands feeling soft and smooth.
  • Hypoallergenic formula nourishes and helps soothe dry skin, making it perfect for any commercial setting.
  • Dermatologist-tested.
  • Microplastics-free formula.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.