1000 ml Foam Hand Soap Pump Bottle
Mfr # 16674
Zoro # G3864540
product price: $60.89
/pk 3, $20.30/eaKey Features
Form
Foam
Container Type
Pump Bottle
Container Size
1 L
Fragrance
Unscented
Hygiene Properties
Antimicrobial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16674
Zoro #
G3864540
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 L
Size
1000 ml
Details
Item
Hand Soap
Form
Foam
Container Type
Pump Bottle
Fragrance
Unscented
Hygiene Properties
Antimicrobial
Hygiene Series
Dial Professional
Requires Dispenser
Yes
Formula
Hypoallergenic
Ligature Resistant
No
Hygiene Form
Foam
Packaging Type
Pump Bottle
Color
Orange
Application
Kill Germs, Bacteria Remover, Dirt, Grease
Uses Dispenser
Mfr. No. 16652, 16626
Series
Dial Complete
Manufacturer Dispenser Part Number
16626, 16652
Product Type
Hand Soap
Description
Hand Soap, Color Orange, Form Foam, Product Type Hand Soap, Series Dial Complete, Container Size 1 L, Container Type Pump Bottle, Fragrance Fragrance Free, Hygiene Properties Antimicrobial, Hypoallergenic, Manufacturer Dispenser Part Number 16626, 16652, Requires Dispenser Yes, Application Bacteria Remover, Dirt, Grease, Kill Germs, Ligature Resistant No, Individually Wrapped Not Applicable, Package Quantity 3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.