1200 ml Foam Hand Soap Pump Bottle
Mfr # 16714
Zoro # G3865861
product price: $59.15
/pk 3, $19.72/eaKey Features
Form
Foam
Container Type
Pump Bottle
Container Size
1.2 L
Fragrance
Honeysuckle
Hygiene Properties
Moisturizing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16714
Zoro #
G3865861
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1.2 L
Size
1200 ml
Details
Item
Hand Soap
Form
Foam
Container Type
Pump Bottle
Fragrance
Honeysuckle
Hygiene Properties
Moisturizing
Hygiene Series
Basics
Requires Dispenser
Yes
Uses Dispenser
Mfr. No. 16619, 16656
Formula
Hypoallergenic
Color
Green
Application
Dirt, Grease
Series
Dial
Ligature Resistant
No
Green Certification or Other Recognition
Green Seal(R) Certified
Hygiene Form
Foam
Packaging Type
Pump Bottle
Manufacturer Dispenser Part Number
16619, 16656
Product Type
Hand Soap
Description
Hand Soap, Color Green, Form Foam, Product Type Hand Soap, Series Dial, Container Size 1.2 L, Container Type Pump Bottle, Fragrance Honeysuckle, Hygiene Properties Hypoallergenic, Manufacturer Dispenser Part Number 16619, 16656, Requires Dispenser Yes, Application Dirt, Grease, Ligature Resistant No, Individually Wrapped Not Applicable, Package Quantity 3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.