Zoro Homepage
This item is Discontinued.
Dial Professional 1.25 L Foam Hand Soap Cartridge 1700099135

1.25 L Foam Hand Soap Cartridge (Discontinued)

  • Mfr # 1700099135
  • Zoro # G6074221
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1700099135
Zoro #
G6074221
UPC #
17000991351
Country of Origin
United States

Dimensions

Size
1.25 L

Details

Item
Hand Soap
Fragrance
Original
For Use On
Bacteria; Germs; Grime; Soil
Color
Pink
For Use With
Dial® 99177, 99111
Application
Hand
Soap/Lotion Type
Foam
Packaging Type
Cartridge
Hygiene Form
Foam
Cleaner Container Type
Cartridge
Features
For Use with Dial® Professional Duo Touch Free Dispenser
Weight
11.23 lbs

Description

Dial® Professional Antimicrobial Foaming Hand Wash, 1.25 L Duo Dispenser Refill, 3/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.