Zoro Homepage

1.7 L Foam Hand Soap Bottle

  • Mfr # DIA32493

  • Zoro # G104417541


product price: $87.75
/pk 3, $29.25/ea
Free Shipping & Returns

Key Features

Form
Foam
Container Type
Cartridge
Fragrance
Honeysuckle
Soap/Lotion Type
Foam
Hygiene Form
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIA32493
Zoro #
G104417541
UPC #
-
Country of Origin
United States

Dimensions

Size
1.7 L

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Honeysuckle
Soap/Lotion Type
Foam
Hygiene Form
Foam
Packaging Type
Bottle
Features
With Vitamin E
Color
Green
Application
Hand
Standards
Green Seal Certified
For Use On
Bacteria; Dust; Grime
Cleaner Container Type
Bottle
For Use With
Dial® 1700 Manual Dispensers 20075, 20079

Description

Dial® Professional Basics Hypoallergenic Liquid Hand Soap is a mild soap that is gentle on skin. Its rich, creamy lather rinses clean and leaves hands feeling soft and smooth. This dermatologist-tested and hypoallergenic formula nourishes and helps soothe dry skin while washing away bacteria.* This product meets Green Seal's globally recognized environmental leadership standard and is also approved as cruelty-free under the Leaping Bunny Program. Perfect for any commercial setting. *Lather vigorously and wash for 20 seconds.


  • Refill for Dial 1700 Manual Dispenser.
  • Foaming hand wash that is a mild, pleasing soap that's gentle on skin.
  • Dermatologist-tested and hypoallergenic.
  • Rinses clean and is excellent for frequent hand washing.
  • Perfect for any commercial setting including healthcare facilities, schools, offices, restaurants, daycares and more.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.