Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.7 L Personal Soaps 3 PK

  • Mfr # 32088CT

  • Zoro # G304417860


product price: $85.49
/pk 3, $28.50/ea
Free Shipping & Returns

Key Features

Form
Foam
Container Type
Cartridge
Fragrance
Clean
Cleaner Container Type
Dispenser Refill
Size
1.7 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32088CT
Zoro #
G304417860
UPC #
-
Country of Origin
United States

Dimensions

Size
1.7 L

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Clean
Cleaner Container Type
Dispenser Refill
Color
Clear
For Use With
Dial® 1700 Manual Dispensers 20075, 20078
For Use On
Dirt
Soap/Lotion Type
Foam
Application
Hand
Packaging Type
Dispenser Refill

Description

Dial® Professional Clean + GentleTM Antibacterial Foaming Hand Wash kills 99.99% of bacteria encountered in away-from-settings. It is a gentle, hypoallergenic formula that hydrates and rinses clean without drying your skin. Antibacterial, fragrance-free, and dye-free for skin that looks and feels healthy. Made with bio-degradable ingredients and free from sodium lauryl sulfate (SLS), parabens, phthalates, silicones and dyes. Trusted for over 75 years, Dial® is the #1 Doctor Recommended Antibacterial Hand Soap Brand, dermatologist-tested & approved as cruelty-free under the Leaping Bunny Program.


  • Kills 99.99% of bacteria.
  • Fragrance-free and dye-free.
  • Hypoallergenic.
  • Free from parabens, phthalates and silicones.
  • Dermatologist tested.
  • For use with Dial 1700 Manual Dispensers.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.