
Antibacterial Foam Hand Sanitizer, 15.2 oz Pump Bottle, Fragrance-Free, 4PK
Mfr # 1700006040
Zoro # G905695070
product price: $52.39
/pk 4, $13.10/eaKey Features
Hygiene Form
Foam
Fragrance
Fragrance-Free
Packaging Type
Pump Bottle
Size
15.2 oz
Standards
FDA Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1700006040
Zoro #
G905695070
UPC #
-
Country of Origin
United States
Dimensions
Size
15.2 oz
Details
Hygiene Form
Foam
Fragrance
Fragrance-Free
Packaging Type
Pump Bottle
Standards
FDA Approved
Color
Clear
Item
Hand Sanitizer
Form
Foam
Container Type
Pump Bottle
Net Weight
4.34 lbs
Description
Dial® Professional Antibacterial Foam Hand Sanitizer kills 99.999% of bacteria encountered in away-from-home settings instantly without soap and water. This hydrating and hypoallergenic formula is fragrance and dye free, gentle on hands and moisturizes skin while sanitizing. Dermatologist tested and safe for repeated use. This product is NSF® Nonfood Compounds Program Listed E2 155013. Trusted for over 75 years, Dial® is also approved as cruelty-free under the Leaping Bunny Program.
- Antibacterial Foam Hand Sanitizer with 65% Ethyl Alcohol
- Kills 99.999% of bacteria encountered in away-from-home settings without soap and water in as little as 15 seconds
- Dermatologist-Tested and Hypoallergenic
- Moisturizing and Hydrating
- Gentle and Safe for Repeated Use
- Fragrance and Dye-Free
- CHG, Latex and Non-Latex Compatible
- NSF: Nonfood Compounds Program Listed E3 Registration No. 155013
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.